0
1

Green 3-Drawer Professional Roller Cabinet

Order Code: ZT1018243X

£359.99 Inc VAT (20%)


Description

3 Drawer
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides
with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed.

Internal drawer dimensions bottom compartment (W x D x H): 610 x 430 x 355mm.
Drawers (W x D x H): 3@ 590 x 410 x 100mm.
Uses 16” drawer slides.

See full description
Specifications for Green 3-Drawer Professional Roller Cabinet
  • MFR Part No.
    TB2100BBS-B
  • Drawer Load Capacity
    25kg
  • Weight
    44kg
  • Product Dimensions in MM
    Width 690mm
    Height 890mm
    Depth 460mm
  • Product Range
    Classic Range
  • Security
    Full Height Rear Locking Mechanism
  • Design
    Double Wall Construction Side Panels
    Heavy Gauge Steel
    Supplied With 5mm Non Slip EVA Top Mat
    Coated In Hard Wearing Epoxy Powder
  • Colour
    Green
  • Mobility
    Cabinets Should Only Ever Be Pushed Using The Side Handle Bar
    Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation
    Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes
  • Drawers
    Drawers Come With Universal Liners
    Bottom Storage Compartment Lockable
    16" Drawer Sliders with Ball Bearing (Pair)
  • Replacement Spares To Suit This Product
    16" Drawer Sliders with Ball Bearing (Pair)
    Key Blank
    90° + 180° Deg Locks To Suit Kennedy Cabinets (Pair)
    Universal Drawer Liner: 583mm x 405mm
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes)
    Rubber Top Mat
  • Number of Drawers
    3
  • Drawer Dimensions
    (3) 590 x 410 x 100mm
  • Product Type
    Roller Cabinet
  • Overall Height
    890mm
  • Overall Width
    460mm
  • Overall Length
    690mm
  • Material
    Steel
  • Maximum Weight Capacity
    75kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome