0
1

Green 5-Drawer Professional Roller Cabinet

Order Code: ZT1018238X

£359.99 Inc VAT (20%)


Description

Overall dimensions: 860 x 690 x 460mm. Drawers: 4 591 x 410 x 102mm. 1 591 x 410 x 204mm. Overall dimensions: A 690mm. B 890mm. C 460mm.

Specifications for Green 5-Drawer Professional Roller Cabinet
  • Weight
    44kg
  • Drawer Dimensions
    (4) 590 x 410 x 100mm
    (1) 590 x 410 x 200mm
  • Product Type
    Roller Cabinet
  • Drawer Load Capacity
    590 x 410 x 200mm - 45kg
    590 x 410 x 100mm - 25kg
  • MFR Part No.
    TB2090BBS-B
  • Replacement Spares To Suit This Product
    Universal Drawer Liner: 583mm x 405mm
    16" Drawer Sliders with Ball Bearing (Pair)
    Rubber Top Mat
    Key Blank
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes)
    180° Deg Lock
  • Security
    Fully Lockable
  • Number of Drawers
    5
  • Product Dimensions in MM
    Width 690mm
    Depth 460mm
    Height 890mm
  • Product Range
    Classic Range
  • Design
    Supplied With 5mm Non Slip EVA Top Mat
    Double Wall Construction Side Panels
    Coated In Hard Wearing Epoxy Powder
    Welded Joints For Extra Rigidity
    Heavy Gauge Steel
  • Mobility
    Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes
    Push - Pull Handles
  • Colour
    Green
  • Drawers
    Fully Open Drawers For Greater Access
    16" Drawer Sliders with Ball Bearing (Pair)
    Double Pairs of 16" Drawer Sliders with Ball Bearing on Base Drawer
    Drawers Come With Universal Liners
  • Overall Height
    890mm
  • Overall Length
    690mm
  • Overall Width
    460mm
  • Material
    Steel
  • Maximum Weight Capacity
    145kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome