0
1
2
3
4
5
6
7

HD 14 Drawer Combination Unit Bbs

Order Code: ZT2622628S

£249.99 Inc VAT (20%)


Description

All steel construction with ball bearing slide. Key locking facility with full length drawer pulls and durable paint finish. Consists of: 9 drawer chest and 5 drawer trolley. Pro-craft branded with colour labels for retail display. Dimensions with lid closed, excluding side handle: width 615x depth 330 x height 1130mm.

See full description
Specifications for HD 14 Drawer Combination Unit Bbs
  • Type
    Combination Unit
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome