0
1
2
3
4
5
6
7

Heavy Duty 8 Drawer Combination Set Bbs

Order Code: ZT2622627S

£199.99 Inc VAT (20%)


Description

All steel construction with ball bearing slide. Key locking facility with full length drawer pulls and durable paint finish. Pro-craft branded with colour labels for retail display. Overall dimensions including castors: width 626 x depth 335 x height 1070mm.

Specifications for Heavy Duty 8 Drawer Combination Set Bbs
  • Number of Drawers
    8
  • Material
    Steel
  • Overall Height
    1070mm
  • Overall Depth
    335mm
  • Overall Width
    626mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome