Heavy Duty Cupboard - Extra Wide - 4 Shelves, Grey/Blue

Order Code: ZT2739545S

£2,299.99 Inc VAT (20%)


Description

Heavy duty cupboard, extra wide, height x width x depth 1950 x 1470 x 630 mm, 4 shelves, grey/blue. Supplied = assembled. Height = 1950 mm. Width = 1470 mm. Depth = 630 mm. Internal fittings = 4 shelves. Housing material = sheet steel. Finish = powder coated. Shelf material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 120 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Huge amount of storage space. Heavy duty - up to 120 kg per shelf. Particularly robust and torsion resistant due to extra strong sheet steel and the special design of the raised edges. All max. load specifications apply for an evenly distributed load.

See full description
Specifications for Heavy Duty Cupboard - Extra Wide - 4 Shelves, Grey/Blue
  • Door Colour
    Gentian Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Height
    1950mm
  • Shelf Capacity
    120kg
  • Housing Material
    Sheet Steel
  • Depth
    630mm
  • Internal Fittings
    4 Shelves
  • Width
    1470mm
  • Finish
    Powder-coated
  • Shelf Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome