Heavy Duty Cupboard, Extra Wide, Height X Width X Depth 1950 X 1470 X 630mm, 4 Shelves, Grey

Order Code: ZT2739497S

£2,299.99 Inc VAT (20%)


Description

Heavy duty cupboard, extra wide, height x width x depth 1950 x 1470 x 630 mm, 4 shelves, grey. Supplied = assembled. Height = 1950 mm. Width = 1470 mm. Depth = 630 mm. Internal fittings = 4 shelves. Housing material = sheet steel. Finish = powder coated. Shelf material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 120 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Huge amount of storage space. Heavy duty - up to 120 kg per shelf. Particularly robust and torsion resistant due to extra strong sheet steel and the special design of the raised edges. All max. load specifications apply for an evenly distributed load.

See full description
Specifications for Heavy Duty Cupboard, Extra Wide, Height X Width X Depth 1950 X 1470 X 630mm, 4 Shelves, Grey
  • Door Colour
    Gentian Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    4
  • Housing Material
    Sheet Steel
  • Height
    1950mm
  • Depth
    630mm
  • Shelf Capacity
    120kg
  • Width
    1470mm
  • Internal Fittings
    4 Shelves
  • Finish
    Powder-Coated
  • Shelf Material
    Sheet Steel, Powder Coated