Heavy Duty Cupboard, Height 1950mm, 3 Shelves, 3 Drawers, Grey/Blue

Order Code: ZT2739480S

£2,299.99 Inc VAT (20%)


Description

Heavy duty cupboard, height 1950 mm, 3 shelves, 3 drawers, grey/blue. Supplied = assembled. Height = 1950 mm. Width = 1040 mm. Depth = 630 mm. Internal fittings = 3 shelves, 3 drawers. Housing material = sheet steel. Finish = powder coated. Shelf material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 120 kg. Number of shelves = 3 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Particularly robust and torsion resistant due to extra strong sheet steel and the special design of the raised edges. Internal fittings powder coated and height adjustable in increments of 25 mm. Max. shelf load 120 kg. Stable, welded sheet steel construction with high quality powder coating. Max. cupboard load 1300 kg. Door opening angle 180°. Doors reinforced with box-type profiles. Rotary handle with three-point locking and integrated cylinder lock. Cupboard height 1950 mm. All max. load specifications apply for an evenly distributed load. Drawers with an integrated grip rail, ball bearing mounted, max. load 60 kg. To prevent tipping when drawers are extended, the cupboard needs to be secured to a wall (material for wall mounting is supplied)

See full description
Specifications for Heavy Duty Cupboard, Height 1950mm, 3 Shelves, 3 Drawers, Grey/Blue
  • Door Colour
    Light Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    3
  • Supplied
    Assembled
  • Shelf Material
    Sheet Steel, Powder Coated
  • Depth
    630mm
  • Shelf Capacity
    120kg
  • Internal Fittings
    3 Shelves, 3 Drawers
  • Width
    1040mm
  • Housing Material
    Sheet Steel
  • Height
    1950mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome