Heavy Duty Cupboard Steel, 3 Shelves, 3 X 180mm High Drawers, Light Grey/Light Grey

Order Code: ZT2701443S

£2,899.99 Inc VAT (20%)


Description

Heavy duty cupboard made of steel, 3 shelves, 3 x 180 mm high drawers, light grey/light grey. Supplied = assembled. Height = 1950 mm. Width = 1085 mm. Depth = 630 mm. Design = welded. Internal fittings = 3 shelves, 3 drawers. Max. cupboard load = 1200 kg. Housing material = steel. Door material = steel. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 160 kg. Number of shelves = 3 pcs. Door type = hinged door. Opening angle of doors = 270 °. Extreme high load capacity: max. shelf load 160 kg - max. cupboard load 1200 kg. Huge amount of storage space: depth 630 mm. Can be extended by adding additional shelves, drawers and accessories. Welded steel construction. Strong holding profiles. Body always in light grey RAL 7035. Hinged doors with recessed rotary handle and integrated cylinder security lock, incl. 2 keys. Cupboards can be expanded as required (accessories) Height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg and drawers 100 kg. Drawers On smooth roller guides, 100 % extension. Internal drawer dims. WxD 980 x 540 mm. Your advantage Secure, convenient and orderly storage of heavy parts.

See full description
Specifications for Heavy Duty Cupboard Steel, 3 Shelves, 3 X 180mm High Drawers, Light Grey/Light Grey
  • Design
    Welded
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    3
  • Supplied
    Assembled
  • Door Material
    Steel
  • Shelf Material
    Zinc Plated
  • Shelf Capacity
    160kg
  • Internal Fittings
    3 Shelves, 3 Drawers
  • Housing Material
    Steel
  • Height
    1950mm
  • Cupboard Load Capacity
    1200kg
  • Door Opening Angle
    270°
  • Width
    1085mm
  • Depth
    630mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome