Heavy Duty Cupboard Steel, 8 Shelves, Light Grey/Reseda Green

Order Code: ZT2701165S

£2,199.99 Inc VAT (20%)


Description

Heavy duty cupboard made of steel, 8 shelves, light grey/reseda green. Supplied = assembled. Height = 1950 mm. Width = 1085 mm. Depth = 630 mm. Design = welded. Internal fittings = 8 shelves, central partition. Max. cupboard load = 1200 kg. Housing material = steel. Door material = steel. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = reseda green RAL 6011. Max. shelf load = 160 kg. Number of shelves = 8 pcs. Door type = hinged door. Opening angle of doors = 270 °. Extreme high load capacity: max. shelf load 160 kg - max. cupboard load 1200 kg. Huge amount of storage space: depth 630 mm. Can be extended by adding additional shelves, drawers and accessories. Welded steel construction. Strong holding profiles. Body always in light grey RAL 7035. Hinged doors with recessed rotary handle and integrated cylinder security lock, incl. 2 keys. Cupboards can be expanded as required (accessories) Height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg. Your advantage Secure, convenient and orderly storage of heavy parts.

See full description
Specifications for Heavy Duty Cupboard Steel, 8 Shelves, Light Grey/Reseda Green
  • Design
    Welded
  • Door Colour
    Light Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    8
  • Height
    1950mm
  • Door Material
    Steel
  • Width
    1085mm
  • Internal Fittings
    8 Shelves, Central Partition
  • Cupboard Load Capacity
    1200kg
  • Shelf Capacity
    160kg
  • Door Opening Angle
    270°
  • Housing Material
    Steel
  • Shelf Material
    Zinc Plated
  • Depth
    630mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome