Heavy Duty Sack Truck

Order Code: ZT5150846S

£54.99 Inc VAT (20%)


Description

TheFaithfull Heavy-Duty Sack Truck is made of tough steel and is ideal for transporting large items in commercial areas, households, and construction sites. It has an in-built axle for durability, a fixed toe plate, and knuckle-guard handles which can withstand damage and protect your hands. The truck has pneumatic rubber tyres for user comfort and easy handling, and a zinc-yellow coating for visibility on the job.Specifications:Max. Load: 200kg.Dimensions (L x W x H) : 500 x 470 x 1175mm.

See full description
Specifications for Heavy Duty Sack Truck
  • Load Capacity
    200kg
  • Truck Type
    Non-Folding
  • Material
    Steel