Hinged Door Base Cupboard, HxWxD 910 X 680 X 460mm, Including 1 Shelf

Order Code: ZT2737103S

£399.99 Inc VAT (20%)


Description

Hinged door base cupboard, HxWxD 910 x 680 x 460 mm, including 1 shelf. Supplied = flat pack. Height = 910 mm. Width = 680 mm. Depth = 460 mm. Housing material = steel frame construction, powder coated. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Number of shelves = 1 pcs. Door type = hinged door. Modular furnishing products for the warehouse, workshop and production. Efficient use of space. Can be configured to individual requirements. Powder coated steel construction. Body in light grey RAL 7035, fronts in charcoal RAL 7016. Includes 1 shelf. Upper side open. Cylinder lock. Note: The cupboard housing is open at the top. A multiplex worktop - to suit the length of the workstation - needs to be ordered separately. The workshop of your dreams is just 5 steps away 1. Choose the number of base cupboards All cabinets with open housing lid. Base unit below multiplex or stainless steel worktop. Can also be used individually in combination with a 680 mm wide worktop. 2. Choose the number of perforated panels and connectors 1 perforated panel per base cupboard possible. Several perforated panels are connected using connecting elements and installed on the base cupboard. Perforated panels that end to the left of right of the wall cupboard are fitted with an end connecting element. 3. Choose the worktop For mounting above 1, 2 or 3 base cupboards. 4. Choose the number of wall mounted cupboards One wall mounted cupboard can be mounted on each perforated panel. 5. Choose the full height cupboards Single or double door full height cupboards can be mounted on the left or right side of the wall cupboard respectively. When connected to a perforated panel, a connecting element is required. This item is a component of a modular workshop cupboard system. Put together your very own workshop of your dreams, or order a preconfigured complete offer. All items can be found under Combinations.

See full description
Specifications for Hinged Door Base Cupboard, HxWxD 910 X 680 X 460mm, Including 1 Shelf
  • Door Colour
    Gentian Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Flat Pack
  • Number of Shelves
    1
  • Depth
    460mm
  • Finish
    Powder-coated
  • Height
    910mm
  • Width
    680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome