JUMBO Heavy Duty Cupboard Sheet Steel, 4 Full-Width Shelves, Light Grey/Light Blue

Order Code: ZT2701611S

£2,599.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, 4 full-width shelves, light grey/light blue. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = 4 shelves. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 160 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Shelves height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel, 4 Full-Width Shelves, Light Grey/Light Blue
  • Design
    Welded
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    4
  • Cupboard Load Capacity
    1200kg
  • Width
    1485mm
  • Shelf Material
    Zinc Plated
  • Finish
    Powder-coated
  • Housing Material
    Sheet Steel
  • Depth
    630mm
  • Height
    1950mm
  • Shelf Capacity
    160kg
  • Door Material
    Sheet Steel
  • Door Opening Angle
    270°
  • Internal Fittings
    4 Shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome