JUMBO Heavy Duty Cupboard Sheet Steel - 6 Shelves - 6 X 120mm High Drawers, Light Grey/Light Grey.

Order Code: ZT2703046S

£3,999.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, 6 shelves, 6 x 120 mm high drawers, light grey/light grey. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = 6 shelves, 6 drawers, centre partition. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 160 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Shelves and drawers height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg and drawers 100 kg. Drawers On smooth roller guides, 100 % extension. Internal drawer dims. WxD 650 x 540 mm. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel - 6 Shelves - 6 X 120mm High Drawers, Light Grey/Light Grey.
  • Design
    Welded
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    6
  • Supplied
    Assembled
  • Cupboard Load Capacity
    1200kg
  • Depth
    630mm
  • Door Material
    Sheet Steel
  • Height
    1950mm
  • Door Opening Angle
    270°
  • Shelf Material
    Zinc Plated
  • Shelf Capacity
    160kg
  • Finish
    Powder-coated
  • Housing Material
    Sheet Steel
  • Width
    1485mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome