JUMBO Heavy Duty Cupboard Sheet Steel - 8 Shelves - Light Grey/Light Blue

Order Code: ZT2701661S

£2,899.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, 8 shelves, centre partition, light grey/light blue. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = 8 shelves, central partition. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 160 kg. Number of shelves = 8 pcs. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Shelves height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel - 8 Shelves - Light Grey/Light Blue
  • Door Colour
    Gentian Blue
  • Design
    Welded
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    8
  • Depth
    630mm
  • Width
    1485mm
  • Height
    1950mm
  • Housing Material
    Sheet Steel
  • Door Opening Angle
    270°
  • Internal Fittings
    8 Shelves, Central Partition
  • Shelf Material
    Zinc Plated
  • Cupboard Load Capacity
    1200kg
  • Finish
    Powder-coated
  • Shelf Capacity
    160kg
  • Door Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome