0
1
2

Mobile Tool Box 550 x 350 x 475mm

Order Code: ZT1018489X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Sturdy mobile tool box with a large lower storage area for power tools, etc. The tool box has an integral handle slides out for ease of transport, two nested tote trays for smaller tools. The lockable lid has two storage compartments for fixings.

Specifications for Mobile Tool Box 550 x 350 x 475mm
  • Overall Width
    580mm
  • MFR Part No.
    530
  • Product Material
    Impact Resistent Plastic
  • Additional Features
    Comes With Integral Handle
    (2) Plastic Transport Wheels
    Handle Slides Out For Ease Of Transport
    Comes With (2) Nested Tote Trays For Smaller Tools
    Included In Lid Are (2) Storage Compartments To Hold Fixings
    Mobile Tool Box
    Lockable Lid
  • Number of Compartments
    (8) In Red Tote Tray
    (2) In Black Tote Tray
  • Overall Height
    480mm
  • Type
    Tool Box
  • Overall Depth
    370mm
  • Weight
    5.24kg
  • Width
    350mm
  • Colour
    Black
    Red
  • Length
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome