Pair Of Prism Holders, Height 52mm, HxWxD 52 X 25 X 75mm

Order Code: ZT2679722S

£17.99 Inc VAT (20%)


Description

Pair of prism holders, height 52 mm, HxWxD 52 x 25 x 75 mm. Supplied = flat pack. Material = ABS plastic. Colour = red. Height = 52 mm. Width = 25 mm. Depth = 75 mm. Product type = accessories. The pairs of prism holders are bolted vertically or horizontally to the perforated drawer base. Including bolting material. Made of ABS plastic. Colour: red.

Specifications for Pair Of Prism Holders, Height 52mm, HxWxD 52 X 25 X 75mm
  • Product Type
    Accessories
  • Colour
    Red
  • Material
    ABS Plastic
  • Supplied
    Flat Pack
  • Height
    52mm
  • Depth
    75mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome