Partition For Insert Box, For LxWxH 546 X 173 X 80mm, Pack Of 25, Charcoal

Order Code: ZT2725561S

£52.99 Inc VAT (20%)


Description

Partition for insert box, for LxWxH 546 x 173 x 80 mm, pack of 25, charcoal. Supplied = assembled. Colour = charcoal. For height = 80 mm. For width = 173 mm. Product type = accessories.

Specifications for Partition For Insert Box, For LxWxH 546 X 173 X 80mm, Pack Of 25, Charcoal
  • Colour
    Charcoal
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Pack Quantity
    25
  • For Height
    80mm
  • For Width
    173mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome