0
1
2
3

Portable 4 Drawer Tool Chest Lockable Tool Box with Ball Bearing Runners Red

Order Code: ZT4185546S

£61.99 Inc VAT (20%)


Description

Tool box with drawers: Four slide-out compartments and top storage space. Store a wide range of tools together in a handy place. Ball bearing runners on drawers for smooth opening and closing.Cold rolled steel structure: This machinist tool box is made from the job - a machinist tool chest which is strong and tough.Two latches: Secures the top compartment in place, won't accidentally open when you're carrying it around.Top handle: Carry this portable tool chest with you wherever you need - great for jobs in and out the house.Dimension: 39.5H x 51L x 22Wcm. Maximum load 18kg. No assembly required.

See full description
Specifications for Portable 4 Drawer Tool Chest Lockable Tool Box with Ball Bearing Runners Red
  • Number of Drawers
    4
  • Product Type
    Tool Chest
  • Maximum Load
    18kg
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome