0
1
2
3

Professional 3 Drawer Add on Chest

Order Code: ZT2622685S

£109.99 Inc VAT (20%)


Description

Heavy duty all steel construction with ball bearing slides and positive stop. Reinforced base comes with protective drawer liners, keyed locking mechanism, full length aluminium drawer pulls and chrome side handles. Overall dimensions: width 672 x depth 310 x height 249mm. Large drawer: 575 x 265 x 66mm, 2 medium drawers: 575 x 265 x 51mm.

See full description
Specifications for Professional 3 Drawer Add on Chest
  • Material
    Steel
  • Large Drawer Dimensions
    575 x 265 x 66mm
  • Medium Drawer Dimensions
    575 x 265 x 51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome