Pull-out Shelf, Max. Load 200 Kg, Fixed

Order Code: ZT2705156S

£339.99 Inc VAT (20%)


Description

Pull-out shelf, max. load 200 kg, fixed. Supplied = assembled. Depth = 612 mm. Width = 918 mm. Max. load = 200 kg. Material = steel, powder coated. Colour = light grey RAL 7035. For width = 1020 mm. For depth = 706 mm. Drawer extension = 100%. Feature = fixed. Product type = accessories. Fully extendable (100 %) shelves. Max. load 200 kg. Effective width x depth 918 x 612 mm. Light grey RAL 7035.

Specifications for Pull-out Shelf, Max. Load 200 Kg, Fixed
  • Material
    Steel, Powder Coated
  • Product Type
    Accessories
  • Colour
    Light Grey
  • Supplied
    Assembled
  • For Width
    1020mm
  • For Depth
    706mm
  • Drawer Extension
    1
  • Load Capacity
    200kg
  • Width
    918mm
  • Depth
    612mm
  • Additional Features
    Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome