QUICK ON Tool Display Wall, WxH 598 X 382mm, Jet Black

Order Code: ZT2728432S

£179.99 Inc VAT (20%)


Description

QUICK ON tool display wall, WxH 598 x 382 mm, jet black. Supplied = pre-assembled, final assembly by customer. Colour = jet black RAL 9005. Height = 382 mm. Width = 598 mm. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON tool display wall can be suspended from the mesh of the protective fencing using four tabs and clamped in place without the use of any tools.

See full description
Specifications for QUICK ON Tool Display Wall, WxH 598 X 382mm, Jet Black
  • Colour
    Mouse Grey
  • Width
    598mm
  • Height
    382mm
  • Product Type
    Tool Display Wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome