Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
R20152006 Works Trolley 6 Drawers
By Gedore
Order Code:
ZT1244129P
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-chests-and-cabinets/r20152006-works-trolley-6-drawers/p/ZT1244129P
Add to quotation
View all Tool Chests & Cabinets
Description
R20152006 Works.trolley MECHANIC 6 drws. 910x628x418
Specifications
Specifications for R20152006 Works Trolley 6 Drawers
Material
Sheet steel
Product Type
Tool Trolleys
Number of Drawers
6
Colour
Black
Traffic Red
Drawer Load Capacity
25kg
Finish
Powder-Coated
Static Load Carrying Capacity
210kg
Width
628mm
Height
910mm
Length
418mm
Load Capacity
210kg
Working Height
910mm
Number of Wheels
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome