RAA137492 928-123 Metal Cabinet 28 Drawer

Order Code: ZT4043488S

£62.99 Inc VAT (20%)


Description

RAA137492 928-123 Metal Cabinet 28 Drawer
The Raaco 928-123 Metal Cabinet has 28 assorted drawers for a variety of storage options. The cabinet is made of painted steel and the drawers are made of polypropylene (PP) .

Specifications:

Drawers: 24 x 150-01 (41 x 67 x 153mm) , 3 x 105-02 (64 x 91 x 154mm) & 1 x 150-03 (64 x 279 x 155mm) .
Load Capacity: 26.4kg.
Height: 417mm.
Width: 306mm.
Depth: 150mm.
Weight: 3.8kg

See full description
Specifications for RAA137492 928-123 Metal Cabinet 28 Drawer
  • Material
    Steel/Polypropylene
  • Type
    Metal Cabinet
  • Product Type
    Metal Cabinet
  • Height
    417mm
  • Weight
    3.8kg
  • Load Capacity
    26.4kg
  • Width
    306mm
  • Depth
    150mm