PORTABLE & PRACTICAL: This stylish radiator cover is designed to give your home a decorative function. The light gross weight makes it easy to move. Ideal for protecting and displaying, a wonderful choice to fit heatersGREAT VENTILATION: The slatted design of with generous vents under the shelf allows heat to flow through the cover efficientlyEXTRA STORAGE SHELF: It features an additional top shelf space for displaying photo frames, books, ornaments, etc. Made of E1 grade MDF and particle board, the radiator cover cabinet is sturdy and durableANTI-TIPPING DESIGN: Safely equipped with anti-tipping hardware, which help the heater cover can be mounted on the wall sturdyDIMENSION: Overall Dimension: 78L x 19W x 81H cm, Inner Size: 72.3L x 17W x 80.3H cm. Assembly required.