Recyclable Waste Collection Cupboard, Capacity 2 X 50 L, Antique Silver

Order Code: ZT2674983S

£1,399.99 Inc VAT (20%)


Description

Recyclable waste collection cupboard, capacity 2 x 50 l, antique silver. Supplied = assembled. Capacity = 2x50 l. Height = 910 mm. Width = 610 mm. Depth = 325 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = antique silver. Number of collection units = 2-unit collector. Place of use = indoor use. Feature = lockable. Fittings = inner container. Inner container material = sheet steel, galvanised. Design of access opening = self-closing. Colour of loading flap = yellow, black grey. Handle type = handle. Product type = multiple collectors. TV tested, lockable. Double doors for easy emptying. Four adjustable feet for levelling. Two self closing access flaps in yellow RAL 1023 (recyclable waste) and black grey (refuse) Lockable with cylinder lock (1 key)

See full description
Specifications for Recyclable Waste Collection Cupboard, Capacity 2 X 50 L, Antique Silver
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • No. of Collection Units
    2-unit Collector
  • Capacity
    2x50 L
  • Inner Container Material
    Sheet Steel, Galvanised
  • Colour of Loading Flap
    Yellow, Black Grey
  • Fittings
    Inner Container
  • Depth
    325mm
  • Width
    610mm
  • Applications
    Indoor Use
  • Handle Type
    Handle
  • Height
    910mm
  • Waste Collector Colour
    Antique Silver
  • Additional Features
    Lockable
  • Design of Access Opening
    Self-Closing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome