Recyclable Waste Collection Cupboard, Capacity 2 X 50 L, Light Grey RAL 7035

Order Code: ZT2674985S

£1,399.99 Inc VAT (20%)


Description

Recyclable waste collection cupboard, capacity 2 x 50 l, light grey RAL 7035. Supplied = assembled. Capacity = 2x50 l. Height = 910 mm. Width = 610 mm. Depth = 325 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = light grey RAL 7035. Number of collection units = 2-unit collector. Place of use = indoor use. Feature = lockable. Fittings = inner container. Inner container material = sheet steel, galvanised. Design of access opening = self-closing. Colour of loading flap = yellow, black grey. Handle type = handle. Product type = multiple collectors. TV tested, lockable. Double doors for easy emptying. Four adjustable feet for levelling. Two self closing access flaps in yellow RAL 1023 (recyclable waste) and black grey (refuse) Lockable with cylinder lock (1 key)

See full description
Specifications for Recyclable Waste Collection Cupboard, Capacity 2 X 50 L, Light Grey RAL 7035
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • No. of Collection Units
    2-unit Collector
  • Inner Container Material
    Sheet Steel, Galvanised
  • Capacity
    2x50 L
  • Handle Type
    Handle
  • Colour of Loading Flap
    Yellow, Black Grey
  • Design of Access Opening
    Self-Closing
  • Fittings
    Inner Container
  • Height
    910mm
  • Depth
    325mm
  • Additional Features
    Lockable
  • Applications
    Indoor Use
  • Width
    610mm
  • Waste Collector Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome