0
1
2
3
4
5
6
7
8
9
10
11
12
13

RED-28" 6 Drawer Professional Top Chest

Order Code: ZT1018581X

£349.99 Inc VAT (20%)


Description

Ultimate in terms of design, materials and manufacture, this range is the professional's choice. All units are made from a two part construction with strong steel inner walls and reinforced back panels for added strength and stability. There are angled corners to protect against mobility strains and an anti-rust and solvent resistant powder coat finish. The fully opening drawers have classic design pulls to allow easy access with a drawer weight capacity of 40-45kg.


Lid fitted with 2 gas struts for easy opening and to prevent the lid slamming shut potentially saving the user from injury. Anti - rust and solvent resistant powder coat finish with plastic bumpers fitted to each corner, perforated sides for accessories to be attached with robust strong side handles. Steel inner walls with rear locking security bars, unit has 45° angled corners to help prevent strain on the unit when being re-positioned and causing cracks. All drawers have 45mm ball bearing slides which give good drawer stability. Drawer load capacity up to 45kg for full width drawers and are a traditional design with a chromed drawer front. Bottom 3 drawers have separate drawer locks, which allow only one drawer to be opened at a time with an auto lock - the drawer locates with magnets when being closed. Fitted with 3mm EVA drawer liners. Total load capacity = 255kg which is an evenly distributed load tumbler style locks supplied with 2 keys. Fully guaranteed.

See full description
Specifications for RED-28" 6 Drawer Professional Top Chest
  • Drawers
    Fully Opening
    3.0mm EVA Liners
    Auto Return
    45mm Ball Bearing Slides
    Full width Individal Catches
  • Design
    Steel Inner Walls
    Anti-Rust & Solvent Resistant Powder Coated Finish
    Perforated Sides
    Reinforced Top Lid & Corner Protectors
    Plastic Corner Bumpers
    45° Angled Corners
  • Number of Drawers
    6
  • Product Dimensions in MM
    Depth 465mm
    Height 455mm
    Width 710mm
  • Security
    Full Height Rear Locking Mechanism
  • Drawer Dimensions
    (3)568 x 398 x 75mm
    (3)168 x 398 x 75mm
  • MFR Part No.
    BCD-280061IZ
  • Mobility
    Push - Pull Handles
  • Colour
    Red/Black
  • Product Type
    Tool Chest
  • Product Range
    Professional Range
  • Weight
    43kg
  • Overall Width
    465mm
  • Overall Height
    455mm
  • Overall Length
    710mm
  • Material
    Steel
  • Roll Weight
    270kg
  • Maximum Weight Capacity
    350kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome