0
1

Red 3-Drawer Professional Roller Cabinet

Order Code: ZT1018244X

£269.99 Inc VAT (20%)


Description

3 Drawer
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides
with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed.

Internal drawer dimensions bottom compartment (W x D x H): 610 x 430 x 355mm.
Drawers (W x D x H): 3@ 590 x 410 x 100mm.
Uses 16” drawer slides.

See full description
Specifications for Red 3-Drawer Professional Roller Cabinet
  • Drawer Dimensions
    (3) 590 x 410 x 100mm
  • Product Type
    Roller Cabinet
  • Number of Drawers
    3
  • Colour
    Red
  • Drawers
    16" Drawer Sliders with Ball Bearing (Pair)
    Drawers Come With Universal Liners
    Bottom Storage Compartment Lockable
  • Design
    Heavy Gauge Steel
    Supplied With 5mm Non Slip EVA Top Mat
    Double Wall Construction Side Panels
    Coated In Hard Wearing Epoxy Powder
  • Drawer Load Capacity
    25kg
  • Product Dimensions in MM
    Depth 460mm
    Width 690mm
    Height 890mm
  • Product Range
    Classic Range
  • Replacement Spares To Suit This Product
    Key Blank
    Universal Drawer Liner: 583mm x 405mm
    Rubber Top Mat
    90° + 180° Deg Locks To Suit Kennedy Cabinets (Pair)
    16" Drawer Sliders with Ball Bearing (Pair)
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes)
  • Security
    Full Height Rear Locking Mechanism
  • Weight
    44kg
  • MFR Part No.
    TB2100BBS-B
  • Mobility
    Cabinets Should Only Ever Be Pushed Using The Side Handle Bar
    Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation
  • Overall Width
    460mm
  • Overall Length
    690mm
  • Overall Height
    890mm
  • Material
    Steel
  • Maximum Weight Capacity
    75kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome