0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

RED-36" 5 Drawer Roller Cabinet

Order Code: ZT1018283X

£549.99 Inc VAT (20%)


Description

Anti - rust and solvent resistant powder coat finish with perforated sides for accessories to be attached and a comfortable shaped side pull handle. Steel inner walls with reinforcement on the back panel, unit has 45° angled corners to help prevent strain on the unit when being re-positioned and causing cracks. Each drawer has its own separate drawer lock and 35mm ball bearing slides. A traditional design with a chromed drawer front and a drawer load capacity of up to 35kg. Auto lock - the drawer locates with magnets when being closed. Fitted with 2.5mm EVA drawer liners. Total load capacity = 220kgs which is an evenly distributed load with a full height rear locking mechanism. Supplied with 125mm diameter castors - 2 locked and 2 with toe lock brake which absorb shocks when repositioning the unit. Tumbler style locks supplied with 2 keys. Fully guaranteed. Supplied on a pallet.

See full description
Specifications for RED-36" 5 Drawer Roller Cabinet
  • Weight
    67.5kg
  • Drawers
    2.5mm EVA Liners
    Rigid Aluminium Edged Drawer Handles
    Fully Open Drawers For Greater Access
    Auto Return
  • Product Range
    Industrial Range
  • Drawer Dimensions
    (1) 568mm x 398mm x 75mm
    (4) 568mm x 398mm x 154mm
  • Design
    Steel Inner Walls
    Supplied With 5mm Non Slip EVA Top Mat
    Solvent Resistant
    Anti-Rust Resistant
    Perforated Sides
    Lockable Side Storage Locker
  • Number of Drawers
    5
  • Mobility
    Strong Ergonomic Handles
  • Product Dimensions in MM
    Height 915mm
    Depth 461mm
    Width 706mm
  • Security
    Full Height Rear Locking Mechanism
  • Product Type
    Roller Cabinet
  • MFR Part No.
    BTD-361051CTZ
  • Replacement Spares To Suit This Product
    Metal Lid Stops Set of (2)
    Castors 5" x 2" PP 2 x Fixed; 2 x Swivel with Full Brakes
    Side Handle
    90° Deg Lock & Key
    10mm Top EVA Mat
    3 x 90° Deg Locks & Key
    Key Blank
    2.5mm Drawer Slider
    Gas Strut
  • Colour
    Red
  • Overall Width
    706mm
  • Overall Depth
    461mm
  • Overall Height
    915mm
  • Material
    Steel
  • Overall Length
    706mm
  • Drawer Load Capacity
    35kg
  • Magnetic Adhesion
    No
  • Maximum Weight Capacity
    450kg
  • Roll Weight
    175kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome