Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Red 5-Drawer Professional Roller Cabinet
By Kennedy-Pro
1 Review
Order Code:
ZT1018239X
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-chests-and-cabinets/red-5-drawer-professional-roller-cabinet/p/ZT1018239X
Add to quotation
Schedule an order and save 5%
View all Tool Chests & Cabinets
Description
Overall dimensions: 860 x 690 x 460mm.
Drawer sizes:
591 x 410 x 102mm (4).
591 x 410 x 204mm (1).
Specifications
Technical Information
Specifications for Red 5-Drawer Professional Roller Cabinet
Product Dimensions in MM
Height 890mm
Width 690mm
Depth 460mm
Product Type
Roller Cabinet
Replacement Spares To Suit This Product
16" Drawer Sliders with Ball Bearing (Pair)
(Set-4) Castors (2 x With Brakes) (2 x Without Brakes)
Universal Drawer Liner: 583mm x 405mm
Key Blank
Rubber Top Mat
180° Deg Lock
MFR Part No.
TB2090BBS-B
Drawer Dimensions
(4) 590 x 410 x 100mm
(1) 590 x 410 x 200mm
Drawer Load Capacity
590 x 410 x 100mm - 25kg
590 x 410 x 200mm - 45kg
Product Range
Classic Range
Weight
44kg
Mobility
Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes
Colour
Red
Drawers
Fully Open Drawers For Greater Access
16" Drawer Sliders with Ball Bearing (Pair)
Drawers Come With Universal Liners
Double Pairs of 16" Drawer Sliders with Ball Bearing on Base Drawer
Security
Fully Lockable
Design
Supplied With 5mm Non Slip EVA Top Mat
Coated In Hard Wearing Epoxy Powder
Heavy Gauge Steel
Welded Joints For Extra Rigidity
Double Wall Construction Side Panels
Number of Drawers
5
Overall Height
890mm
Overall Width
460mm
Overall Length
690mm
Material
Steel
Magnetic Adhesion
No
Maximum Weight Capacity
145kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome