Red 7-Drawer Professional Roller Cabinet
0
1
2
3
4
5

Red 7-Drawer Professional Roller Cabinet

Order Code: ZT1018240X

£399.99 Inc VAT (20%)


Description

7 Drawer
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides
with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed.

Drawers (W x D x H):
4@ 590 x 410 x 50mm.
2@ 590 x 410 x 100mm.
1@ 590 x 410 x 200mm.

See full description
Specifications for Red 7-Drawer Professional Roller Cabinet
  • Drawers
    16" Drawer Sliders with Ball Bearing (Pair)
    Fully Open Drawers For Greater Access
    Double Pairs of 16" Drawer Sliders with Ball Bearing on Base Drawer
    Rigid Aluminium Edged Drawer Handles
  • Mobility
    Heavy Duty Casters
  • Colour
    Red
  • Product Range
    Classic Range
  • Weight
    53kg
  • Design
    Heavy Gauge Steel
    Double Wall Construction Side Panels
    Supplied With 5mm Non Slip EVA Top Mat
    Coated In Hard Wearing Epoxy Powder
    Welded Joints For Extra Rigidity
  • Security
    Fully Lockable
  • Replacement Spares To Suit This Product
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes)
    Universal Drawer Liner: 583mm x 405mm
    16" Drawer Sliders with Ball Bearing (Pair)
    Rubber Top Mat
    Key Blank
    180° Deg Lock
  • Product Dimensions in MM
    Depth 460mm
    Width 690mm
    Height 890mm
  • Number of Drawers
    7
  • MFR Part No.
    TB2050BBS-B
  • Product Type
    Roller Cabinet
  • Drawer Dimensions
    (4) 590 x 410 x 50mm
    (2) 590 x 410 x 100mm
    (1) 590 x 410 x 200mm
  • Drawer Load Capacity
    45kg
    25kg
    20kg
  • Overall Height
    890mm
  • Overall Width
    460mm
  • Overall Length
    690mm
  • Material
    Steel
  • Magnetic Adhesion
    No
  • Maximum Weight Capacity
    175kg