Roller Shutter Wall Mounted Cupboard, HxWxD 350 X 680 X 280mm, For Mounting On Perforated Panels

Order Code: ZT2732268S

£229.99 Inc VAT (20%)


Description

Roller shutter wall mounted cupboard, HxWxD 350 x 680 x 280 mm, for mounting on perforated panels. Supplied = assembled. Height = 350 mm. Width = 680 mm. Depth = 280 mm. Body colour = light grey RAL 7035. Front colour = silver grey. Material = steel, powder coated. Door type = roller shutter. Weight = 8.4 kg. Product type = workshop cupboard systems. Powder coated steel construction. Body in light grey RAL 7035, roller shutters in silver grey. Mounted on perforated panel or for wall mounting. Max. load 15 kg. The mounting material is not included. HxWxD 350 x 680 x 280 mm. This item is a component of a modular workshop cupboard system. Put together your very own workshop of your dreams, or order a preconfigured complete offer. All items can be found under Combinations.

See full description
Specifications for Roller Shutter Wall Mounted Cupboard, HxWxD 350 X 680 X 280mm, For Mounting On Perforated Panels
  • Material
    Steel, Powder Coated
  • Product Type
    Workshop Cupboard Systems
  • Door Type
    Roller Shutter
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    680mm
  • Front Colour
    Silver Grey
  • Height
    350mm
  • Depth
    280mm
  • Weight
    8.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome