Roller Tool Cabinet 7 Drawers Storage Chest Box Swivel Garage Workshop Red

Order Code: ZT3352763S

£169.99 Inc VAT (20%)


Description

Seven-tier: The tool box features seven drawers - lots of room for storing and organizing your tools, equipment and other hardware for easy access.Four Wheels: Allows the garage storage cabinet to be moved around easily, with a side handle to push and pull. Two wheels can be locked to keep the tool chests safely in place.Steel Frame: A solid construction which provides reliable use every day in your garage or workshop. EVA MATS: Placed in each drawer, helps absorb oils and stains to prolong the cupboard’s lifespan.Lockable: Keeps all drawers securely closed when you're away. Two keys included.Dimensions: Overall Dimension: 69L x 33W x 75H cm. Maximum Load: 150kg (total) , 15kg (each tier) , Assembly required.

See full description
Specifications for Roller Tool Cabinet 7 Drawers Storage Chest Box Swivel Garage Workshop Red
  • Colour
    Red
  • Number of Drawers
    7
  • Frame Material
    Steel
  • Product Type
    Tool Cabinet
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome