0
1
2
3
4
5
6
7
8
9
10
11

Roller Tool Cabinet & 250pc Hand Tools In Insert Foam

Order Code: ZT4038423S

£529.99 Inc VAT (20%)


Description

"VISTA V-T250E Roller tool cabinet comes with 250pcs essential hand tools and accessories neatly arranged in robust EVA insert foam, perfect as starter storage unit for any apprentice, student or DIY person to help you get started right away. Specially designed tool cabinet body is reinforced for added strength and durability with the double-panelled walls to provide ample space for storing your tools and equipment. Feature lockable mechanism with 2 keys, 7 sliding drawers with smooth-gliding ball bearings and stainless-steel top for effortless access. Navigate your workspace with ease thanks to it's 4 sturdy castors (2 with locks) to ensure stability.

Specification:

- Cabinet dimension - 770x460x805mm
- Dimension with castors - 770x460x965mm
- Small drawer - 530x390x60mm (5pcs)
- Large drawer - 530x390x140mm (2pcs)
- Metal drawer guides - 400×45mm
- Central locking with two keys
- Ergonomic handle
- Side storage compartment with hinged door and key lock
- Paneled wall thickness - 0.7mm
- Castors - 5"" (2 fixed wheels and 360° swivel wheels with brakes)
- Weight - 84kg

Set includes:

Drawer 1
- Reversible ratchet 1/4"" drive - 72 teeth
- Short sockets - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
- Deep sockets - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
- 100mm extension bar - 1/4"" drive
- Universal swivel joint - 1/4"" drive
- Reversible ratchet 3/8"" drive - 72 teeth
- Short sockets - 6, 8, 10, 11, 12, 13, 14, 15, 17, 19mm
- Deep sockets - 6, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm
- 150mm extension bar - 3/8"" drive
- Universal swivel joint - 3/8"" drive
- Reversible ratchet 1/2"" drive - 72 teeth
- Short sockets - 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 20, 21, 22, 24, 27, 30, 32mm
- Deep sockets - 10, 11, 13, 14, 15, 17, 19, 21, 22mm
- 125mm extension bar - 1/2"" drive
- Universal swivel joint - 1/2"" drive
- Full drawer EVA foam insert tray (530x390x30mm)

Drawer 2
- Adaptor for hex insert bits - 3/8"" drive
- Inster bits
* Slotted - 8, 10, 12mm
* Phillips - PH3, PH4
* Pozidrive - PZ3, PZ4
* Hex - 7, 8, 10, 12, 14mm
* Star/Torx® - T40, T45, T50, T55, T60, T70
* Security star/Torx® - TS40, TS45, TS50, TS55, TS60, TS70

- Socket bits - 1/4"" drive
* Slotted - 4, 5.5, 6.5, 7mm
* Phillips - PH0, PH1, PH2, PH3
* Pozidrive - PZ0, PZ1, PZ2, PZ3
* Hex - 3, 4, 5, 6, 7, 8mm
* Star/Torx® - T8, T9, T10, T15, T20, T25, T27, T30, T40
* Security star/Torx® - TS10, TS15, TS20, TS25, TS27, TS30, TS40, TS45, TS50
* Spline - M8, M10, M12
* TT8-9-10-15-20-25-27-30-40

- Short socket bits - 1/2"" drive
* Hex - 14, 17, 19, 22, 24mm
* Spline - M16
- Long socket bits - 1/2"" drive
* Hex - 5, 7, 10, 11, 13mm
* Star/Torx® - T30, T40, T45, T50, T55, T60, T70, T80
* Spline - M9, M10, M12, M14, M16
* Impact spline - M18
* MP7, MP8, MP9, MP10
- Full drawer EVA foam insert tray (530x390x30mm)

Drawer 3
- Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22mm
- Full drawer EVA foam insert tray (530x390x30mm)

Drawer 4
- Screwdrivers
* slotted - 3, 5, 6 (2pcs) , 8mm
* Phillips - PH0, PH1, PH2, PH3, PH4
* star/Torx® - T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
- Full drawer EVA foam insert tray (530x390x30mm)

Drawer 5
- T-Handle hex keys - 2, 2.5, 3, 4, 5, 6, 7, 8, 10mm
- T-Handle star/Torx® keys - T10, T15, T20, T25, T27, T30, T40, T45, T50
- Full drawer EVA foam insert tray (530x390x30mm)

Drawer 6
- Circlip Pliers - external straight
- Circlip Pliers - internal bent
- Circlip Pliers - external bent
- Circlip Pliers - internal straight
- Diagonal cutting pliers
- Combination pliers
- Long nose pliers
- Bending pliers
- Water pump pliers
- Claw hammer 220g
- Chisels - 1.5, 2.0, 3.0, 4.0, 5.0, 6.0mm

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.
Pozidriv®/Supadriv® are registered trademarks of Trifast Plc."

See full description
Specifications for Roller Tool Cabinet & 250pc Hand Tools In Insert Foam
  • Number of Drawers
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome