0
1
2
3
4
5
6
7
8
9
10

Roller Tool Chest Cabinet 8 Drawer Storage Toolbox

Order Code: ZT4794639S

£133.99 Inc VAT (20%)
£139.994% off


Description

Excel Mechanics 8 Drawer Tool Box Chest & Roller Cabinet is a spacious and versatile storage solution for all your mechanic tools. With a total of 8 drawers, it offers ample space to organize your wrenches, screwdrivers, sockets, and other essential tools. The chest is made of sturdy steel for durability and rust resistance. The super smooth draws glide open effortlessly, reassuringly clicking into the fully open position - everything seems to fit together perfectly. The top chest/toolbox section can be lifted from the roller cabinet giving you flexibility and portability. The security-lock and bar locks in this section keep your belongings secure. The cabinet comes with customisable hooks that can be positioned according to your needs. The hooks are ideal for hanging larger tools, or giving you quick access to frequently used equipment. The smooth castor wheels make manoeuvring the cabinet around a garage or workshop a breeze.

Features:
8 drawers provides ample storage space for a wide variety of tools
Ball-bearing slides drawers open and close smoothly and effortlessly
Powder-coated steel frame durable and rust-resistant
Removable top chest offers flexibility and portability
Lockable drawers keeps your tool safe and secure
Allows for easy organization and quick access to your tools
2 locking wheels ensures stability during use
Flexible universal wheels makes it easy to move the cabinet around your workshop or garage

Product Specification:
Brand: Excel
Barcode: 5056533439782
Dimensions (W x H x D) : 615mm x 1115mm x 330mm
Maximum loading capacity: 70kg
Top chest dimensions: W 600mm x 340mm
Top chest side dimensions: 260mm x 340mm
Bottom cabinet dimensions: 615mm x 700mm
Bottom cabinet side dimensions: 330mm x 700mm
Colour: Black

See full description
Specifications for Roller Tool Chest Cabinet 8 Drawer Storage Toolbox
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome