Sack Truck with P Handle

Order Code: ZT5150862S

£59.99 Inc VAT (20%)


Description

The Faithfull Sack Truckis ideal for transporting large items in commercial areas, households, and construction sites, it's tall design provides additional height for stacking large loads.The P handle allows for one-handed use, meaning manoeuvring the truck is easier and allows you to further secure the load with the other hand.Fitted with pneumatic rubber tyres and has a zinc-yellow coating to enhance visibility while working.Specifications:Max. Load: 200kg.Dimensions (L x W x H) : 550 x 460 x 1310mm.

See full description
Specifications for Sack Truck with P Handle
  • Load Capacity
    200kg
  • Truck Type
    Non-Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome