SAFETY POINT Mobile Service Station, With Lockable Lid, Seal, For Safety/Protection Products, Red

Order Code: ZT2691526S

£699.99 Inc VAT (20%)


Description

SAFETY POINT mobile service station, with lockable lid, seal, for safety/protection products, red. Supplied = assembled. Height = 1725 mm. Width = 755 mm. Depth = 595 mm. Colour = red. Material = polyethylene. Type of mounting = self-tapping screws. Product type = universal display panels. For first aid, fire protection products, absorbent agents, protective equipment, documents, information and advertising material, etc. Individual attachment of the products and information to the plastic panel. Consumables can be stored in the container. Integrated wheels and ergonomic handles for easy transport. Suitable for indoor and outdoor areas - made of robust PE. Mobile, versatile, individually configurable stand. Always on-site - exactly where it is needed. Ideal for attaching first aid, fire protection and absorbent agent products, personal protective equipment, disinfection agent dispensers, document boxes, and also for information and advertising material etc. Consumables or ballast can be stored in the container. Robust construction made of highly resistant, UV stabilised, fully recyclable polyethylene (MDPE) Integrated rubber wheels ( 200 mm) Board surface 1060 x 580 mm. A maximum of 8 kg per side can be attached to the panel (products, consumables etc.) Please use self-tapping screws for wall mounting. For heavy objects, drill right through the panel. Under certain circumstances, it may be necessary to weigh it down with ballast such as sandbags (for additional stabilisation) 3 anchorage points in the base for floor anchoring. Accessible on 2 sides with conventional stackers. Can be moved by crane. Stackable for easy transport. Easy to clean. Easy assembly and disassembly. Container (for consumables, ballast etc.) with cover, rubber seal and latch for attaching a padlock (lock not included) For indoor and outdoor storage.

See full description
Specifications for SAFETY POINT Mobile Service Station, With Lockable Lid, Seal, For Safety/Protection Products, Red
  • Product Type
    Universal Display Panels
  • Material
    Polyethylene
  • Colour
    Red
  • Supplied
    Assembled
  • Depth
    595mm
  • Width
    755mm
  • Height
    1725mm
  • Mounting Type
    Self-Tapping Screws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome