Sheet Steel Cover, Zinc Plated, WxD 1060 X 700mm

Order Code: ZT2719894S

£179.99 Inc VAT (20%)


Description

Sheet steel cover, zinc plated, WxD 1060 x 700 mm. Supplied = assembled. Material = sheet steel, galvanised. Height = 1 mm. Width = 1060 mm. Depth = 700 mm. Weight = 7.5 kg. Product type = accessories. Made of 1 mm thick, zinc plated sheet steel. Bevelled edges. Width x depth 1060 x 700 mm.

Specifications for Sheet Steel Cover, Zinc Plated, WxD 1060 X 700mm
  • Product Type
    Accessories
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Width
    1060mm
  • Depth
    700mm
  • Weight
    7.5kg
  • Height
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome