Shelf, Max. Load 250 Kg, Bolted On

Order Code: ZT2705126S

£169.99 Inc VAT (20%)


Description

Shelf, max. load 250 kg, bolted on. Supplied = assembled. Depth = 701 mm. Width = 970 mm. Max. load = 250 kg. Material = steel, powder coated. Colour = light grey RAL 7035. For width = 1020 mm. For depth = 706 mm. Product type = accessories. Fully extendable (100 %) shelves. Max. load 200 kg. Effective width x depth 918 x 612 mm. Light grey RAL 7035. The universal shelves (max. load 250 kg) are bolted in the column frame.

Specifications for Shelf, Max. Load 250 Kg, Bolted On
  • Colour
    Light Grey
  • Product Type
    Accessories
  • Material
    Steel, Powder Coated
  • Supplied
    Assembled
  • For Width
    1020mm
  • Width
    970mm
  • For Depth
    706mm
  • Load Capacity
    250kg
  • Depth
    701mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome