0
1

Site Chest 1150 x 615 x 1265mm - TuffBank

Order Code: ZT1018350X

£1,399.99 Inc VAT (20%)


Description

The TuffBank­™ tool and equipment storage solution is the ultimate secure housing for your tools. The hardened steel plate construction and anti-jemmy features make it virtually impossible to break into. Their oversized nature makes them ideal for use on worksites or places where high capacity storage is needed as well as high levels of security for your tools. Each product has been rigorously tested and has accreditation from Sold Secure and Secured by Design. Available in varying sizes and specifications.

Features and Benefits
• Hardened steel plate construction makes it a durable and long lasting product
• Unique internal anti-jemmy system prevents the lid being forced open and five lever deadlocks make it virtually impossible to break into, keeping your tools secure
• Uses SlamStop technology for enhanced safety as it prevents the lid from slamming shut
• Hydraulic gas arms assist with opening the lid to make your access easier
• Powder coated for maximum durability and resistance to wear and tear
• Forklift skids for easy transportation
• Boxes are supplied with 3 keys

Typical Applications
• Suitable for use on site as well as in vans due to its robust and oversized nature

See full description
Specifications for Site Chest 1150 x 615 x 1265mm - TuffBank
  • Type
    Site Chest
  • Weight
    125kg
  • Storage Type
    Site Chest
  • Size
    1150 x 615 x 1265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome