Sliding Door Ball Cupboard, Height 1950mm, With Solid Panel Doors, Width 2000mm, Grey

Order Code: ZT2740168S

£1,799.99 Inc VAT (20%)


Description

Sliding door ball cupboard, height 1950 mm, with solid panel doors, width 2000 mm, grey. Supplied = assembled. Height = 1950 mm. Width = 2000 mm. Depth = 600 mm. Internal fittings = 8 shelves, central partition. Housing material = sheet steel. Door material = full sheet panelling. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 80 kg. Number of shelves = 8 pcs. Shelf height adjustment increments = 17 mm. Door type = sliding door. Powder coated shelves with raised edges as end stop. Ball cupboard with sliding doors. Doors reinforced with box-type profiles, ball bearing mounted special rollers in the upper guiding profile, safely guided, with anti-crush injury device, opens onto buffers, can be locked together by a rotary push cylinder lock. With solid panel doors.

See full description
Specifications for Sliding Door Ball Cupboard, Height 1950mm, With Solid Panel Doors, Width 2000mm, Grey
  • Door Colour
    Light Blue
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Number of Shelves
    8
  • Supplied
    Assembled
  • Door Material
    Full Sheet Panelling
  • Housing Material
    Sheet Steel
  • Width
    2000mm
  • Depth
    600mm
  • Shelf Capacity
    80kg
  • Finish
    Powder-coated
  • Height
    1950mm
  • Internal Fittings
    8 Shelves, Central Partition

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome