Sliding Door Cupboard, Height 1000mm, With 2 Shelves, Depth 420mm, Doors Charcoal RAL 7016

Order Code: ZT2703529S

£929.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1000 mm, with 2 shelves, depth 420 mm, doors charcoal RAL 7016. Supplied = assembled. Height = 1000 mm. Width = 1000 mm. Depth = 420 mm. Internal depth = 364 mm. Internal fittings = 2 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 2 pcs. Shelf width = 996 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward double doors - ideal where space is tight. Zinc plated, height adjustable shelves - max. load 75 kg. Rotary cylinder lock with replaceable core. Solid sheet steel construction. Smooth running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High-quality powder coating. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max. load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard, Height 1000mm, With 2 Shelves, Depth 420mm, Doors Charcoal RAL 7016
  • Door Colour
    Light Grey
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Shelf Width
    996mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Capacity
    75kg
  • Internal Fittings
    2 Shelves
  • Shelf Colour
    Zinc Plated
  • Height
    1000mm
  • Width
    1000mm
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Internal Depth
    364mm
  • Finish
    Stove Enamelled
  • Depth
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome