Sliding Door Cupboard - Height 1200mm - With Centre Partition And 2 X 2 Shelves, HxW 1200 X 2000mm, Depth 420mm, Doors In Light Grey RAL 7035

Order Code: ZT2674640S

£1,399.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1200 mm, with centre partition and 2 x 2 shelves, HxW 1200 x 2000 mm, depth 420 mm, doors in light grey RAL 7035. Supplied = assembled. Height = 1200 mm. Width = 2000 mm. Depth = 420 mm. Internal depth = 364 mm. Internal fittings = centre partition and 2x2 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf width = 977 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward double doors - ideal where space is tight. Zinc plated, height adjustable shelves. Solid sheet steel construction. Smooth running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High-quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max. load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1200mm - With Centre Partition And 2 X 2 Shelves, HxW 1200 X 2000mm, Depth 420mm, Doors In Light Grey RAL 7035
  • Door Colour
    Light Grey
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Depth
    420mm
  • Housing Material
    Sheet Steel
  • Finish
    Stove Enamelled
  • Internal Depth
    364mm
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Shelf Width
    977mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Capacity
    75kg
  • Width
    2000mm
  • Shelf Colour
    Zinc Plated
  • Height
    1200mm
  • Door Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome