Sliding Door Cupboard - Height 1200mm - With Centre Partition And 2 X 2 Shelves, HxW 1200 X 2000mm, Depth 500mm, Doors In Light Blue RAL 5012

Order Code: ZT2674623S

£1,599.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1200 mm, with centre partition and 2 x 2 shelves, HxW 1200 x 2000 mm, depth 500 mm, doors in light blue RAL 5012. Supplied = assembled. Height = 1200 mm. Width = 2000 mm. Depth = 500 mm. Internal depth = 444 mm. Internal fittings = centre partition and 2x2 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf width = 977 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward double doors - ideal where space is tight. Zinc plated, height adjustable shelves. Solid sheet steel construction. Smooth running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High-quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max. load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1200mm - With Centre Partition And 2 X 2 Shelves, HxW 1200 X 2000mm, Depth 500mm, Doors In Light Blue RAL 5012
  • Door Colour
    Light Grey
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Shelf Material
    Sheet Steel, Galvanised
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Shelf Colour
    Zinc Plated
  • Depth
    500mm
  • Finish
    Stove Enamelled
  • Shelf Width
    977mm
  • Internal Depth
    444mm
  • Height
    1200mm
  • Housing Material
    Sheet Steel
  • Width
    2000mm
  • Shelf Capacity
    75kg
  • Door Material
    Sheet Steel