Sliding Door Cupboard - Height 1950mm - With 4 Shelves, Width 1000mm, Depth 420mm, Doors In Light Grey RAL 7035

Order Code: ZT2674701S

£1,299.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1950 mm, with 4 shelves, width 1000 mm, depth 420 mm, doors in light grey RAL 7035. Supplied = assembled. Height = 1950 mm. Width = 1000 mm. Depth = 420 mm. Internal depth = 364 mm. Internal fittings = 4 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf width = 996 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward hinged doors - ideal where space is at a premium. Zinc plated, height adjustable shelves - max. load 75 kg. Rotary cylinder lock with replaceable core. Solid sheet steel construction. Easy running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max.load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1950mm - With 4 Shelves, Width 1000mm, Depth 420mm, Doors In Light Grey RAL 7035
  • Door Colour
    Gentian Blue
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    4
  • Door Material
    Sheet Steel
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Internal Fittings
    4 Shelves
  • Finish
    Stove Enamelled
  • Width
    1000mm
  • Shelf Colour
    Zinc Plated
  • Shelf Capacity
    75kg
  • Internal Depth
    364mm
  • Depth
    420mm
  • Housing Material
    Sheet Steel
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Width
    996mm
  • Height
    1950mm