Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 420mm, Doors In Light Blue RAL 5012

Order Code: ZT2674903S

£1,699.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1950 mm, with centre partition and 2 x 4 shelves, width 1500 mm, depth 420 mm, doors in light blue RAL 5012. Supplied = assembled. Height = 1950 mm. Width = 1500 mm. Depth = 420 mm. Internal depth = 364 mm. Internal fittings = centre partition and 2x4 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 8 pcs. Shelf width = 727 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward hinged doors - ideal where space is at a premium. Zinc plated, height adjustable shelves - max. load 75 kg. Rotary cylinder lock with replaceable core. Solid sheet steel construction. Easy running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max.load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 420mm, Doors In Light Blue RAL 5012
  • Door Colour
    Graphite Black
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    8
  • Shelf Material
    Sheet Steel, Galvanised
  • Height
    1950mm
  • Finish
    Stove Enamelled
  • Shelf Width
    727mm
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Depth
    420mm
  • Width
    1500mm
  • Shelf Capacity
    75kg
  • Shelf Colour
    Zinc Plated
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Internal Depth
    364mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome