Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 500mm, Doors In Light Blue RAL 5012

Order Code: ZT2674877S

£1,699.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1950 mm, with centre partition and 2 x 4 shelves, width 1500 mm, depth 500 mm, doors in light blue RAL 5012. Supplied = assembled. Height = 1950 mm. Width = 1500 mm. Depth = 500 mm. Internal depth = 444 mm. Internal fittings = centre partition and 2x4 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 8 pcs. Shelf width = 727 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward hinged doors - ideal where space is at a premium. Zinc plated, height adjustable shelves - max. load 75 kg. Rotary cylinder lock with replaceable core. Solid sheet steel construction. Easy running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max.load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 500mm, Doors In Light Blue RAL 5012
  • Door Colour
    Graphite Black
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    8
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Shelf Colour
    Zinc Plated
  • Shelf Width
    727mm
  • Finish
    Stove Enamelled
  • Shelf Material
    Sheet Steel, Galvanised
  • Door Material
    Sheet Steel
  • Internal Depth
    444mm
  • Height
    1950mm
  • Shelf Capacity
    75kg
  • Depth
    500mm
  • Width
    1500mm
  • Housing Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome