Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 500mm, Doors In Reseda Green RAL 6011

Order Code: ZT2674941S

£1,799.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1950 mm, with centre partition and 2 x 4 shelves, width 1500 mm, depth 500 mm, doors in reseda green RAL 6011. Supplied = assembled. Height = 1950 mm. Width = 1500 mm. Depth = 500 mm. Internal depth = 444 mm. Internal fittings = centre partition and 2x4 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = reseda green RAL 6011. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 8 pcs. Shelf width = 727 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward hinged doors - ideal where space is at a premium. Zinc plated, height adjustable shelves - max. load 75 kg. Rotary cylinder lock with replaceable core. Solid sheet steel construction. Easy running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max.load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 500mm, Doors In Reseda Green RAL 6011
  • Door Colour
    Graphite Black
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Number of Shelves
    8
  • Supplied
    Assembled
  • Finish
    Stove Enamelled
  • Shelf Material
    Sheet Steel, Galvanised
  • Internal Depth
    444mm
  • Shelf Width
    727mm
  • Effective Cupboard Depth
    Depth Minus 56mm
  • Depth
    500mm
  • Shelf Capacity
    75kg
  • Height
    1950mm
  • Shelf Colour
    Zinc Plated
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Width
    1500mm