Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 600mm, Doors In Reseda Green RAL 6011

Order Code: ZT2675052S

£1,799.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1950 mm, with centre partition and 2 x 4 shelves, width 1500 mm, depth 600 mm, doors in reseda green RAL 6011. Supplied = assembled. Height = 1950 mm. Width = 1500 mm. Depth = 600 mm. Internal depth = 544 mm. Internal fittings = centre partition and 2x4 shelves. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = reseda green RAL 6011. Max. shelf load = 75 kg. Shelf colour = zinc plated. Number of shelves = 8 pcs. Shelf width = 727 mm. Shelf height adjustment increments = 25 mm. Door type = sliding door. For storage space in the workshop, office, warehouse and archive. No awkward hinged doors - ideal where space is at a premium. Zinc plated, height adjustable shelves - max. load 75 kg. Rotary cylinder lock with replaceable core. Solid sheet steel construction. Easy running sliding doors with attractive handles and rotary cylinder lock with replaceable core. Closes quietly due to rubber buffers. High quality stove enamelling. Body always in light grey RAL 7035. Effective cupboard depth = depth minus 56 mm. Shelves Made of zinc plated sheet steel. Max.load 75 kg. Height adjustable in increments of 25 mm.

See full description
Specifications for Sliding Door Cupboard - Height 1950mm - With Centre Partition And 2 X 4 Shelves, Width 1500mm, Depth 600mm, Doors In Reseda Green RAL 6011
  • Door Colour
    Graphite Black
  • Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    8
  • Finish
    Stove Enamelled
  • Internal Depth
    544mm
  • Height
    1950mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Colour
    Zinc Plated
  • Shelf Capacity
    75kg
  • Width
    1500mm
  • Depth
    600mm
  • Shelf Width
    727mm
  • Housing Material
    Sheet Steel
  • Door Material
    Sheet Steel
  • Effective Cupboard Depth
    Depth Minus 56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome