Stainless Steel Box Holder, For Stainless Steel Perforated Panel, LxWxH 375 X 25 X 80mm

Order Code: ZT2745774S

£40.99 Inc VAT (20%)


Description

Stainless steel box holder, for stainless steel perforated panel, LxWxH 375 x 25 x 80 mm. Supplied = assembled. Length = 375 mm. Width = 25 mm. Height = 80 mm. Material = stainless steel. Colour = stainless steel. Product type = workstation systems made of stainless steel. Ideal for all areas with stringent hygienic requirements, for wet rooms, outdoor areas, etc. Easy to clean. Resistant to many chemicals. Made of stainless steel 1.4301. For inserting in the stainless steel perforated panel. Secured with two screws. Suitable for small, open fronted storage bins with suspension edge on the back. Length x width x height 375 x 25 x 80 mm. Not compatible with the EUROKRAFT perforated panels in our product range

See full description
Specifications for Stainless Steel Box Holder, For Stainless Steel Perforated Panel, LxWxH 375 X 25 X 80mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    25mm
  • Length
    375mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome